Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Refrigeration Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) 49-22-4079

Refrigeration Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) (Discontinued)

  • Mfr # 49-22-4079
  • Zoro # G9509744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4079
Zoro #
G9509744
UPC #
045242310746
Country of Origin
United States

Dimensions

Saw Sizes Included
5/8", 7/8", 1-1/8", 1-3/8", 1-5/8", 2-1/8"
Shank Size
3/8 in Hex
Range of Saw Sizes
5/8" to 2-1/8"
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Max. Cutting Depth
1 5/8 in
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 2 1/8 in
Saw Size Range
7/8 in to 2 1/8 in

Details

Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
7
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-7250
Includes
(2) Arbors with Pilot Bits, Hex Key
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Primary Saw Application
Metal
Impact Rated
No
Teeth per Inch
4
Item
Hole Saw Kit
Arbor Design
Included
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Number of Hole Saws
4

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 4, Saw Size Range 7/8 in to 2 1/8 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 2 1/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.