Welder's Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) (Discontinued)
- Mfr # 49-22-4076
- Zoro # G9509735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-4076
Zoro #
G9509735
UPC #
045242310739
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1", 1-1/4", 1-1/2", 2"
Shank Size
3/8 in Hex
Max. Cutting Depth
1 5/8 in
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Thread Size
1/2"-20, 5/8"-18
Range of Saw Sizes
3/4" to 2"
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Saw Size Range
3/4 in to 2 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
9
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-7250
Includes
(2) Arbors with Pilot Bits, Hex Key
Hole Saw Product Grouping
Hole Saw Kits
Item
Hole Saw Kit
Impact Rated
No
Arbor Design
Included
Primary Saw Application
Metal
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Teeth per Inch
4
Number of Hole Saws
6
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.