Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Hole Hawg™ Cordless Right Angle Drill w/Quik-Lok™ - 6.0 Kit 2808-22

M18 FUEL™ Hole Hawg™ Cordless Right Angle Drill w/Quik-Lok™ - 6.0 Kit (Discontinued)

  • Mfr # 2808-22
  • Zoro # G100690436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808-22
Zoro #
G100690436
UPC #
045242560400
Country of Origin
China

Dimensions

Chuck Size
7/16" QUIK-LOK Chuck
Overall Width
3 3/4 in
Overall Length
15 5/8 in

Details

Voltage
18V DC
Battery Capacity
(2) 6.0 Ah
Brushless Motor
Yes
Item
Drill Kit
Includes
(1) Contractor Bag
Variable Speed
Yes
Max. Speed
1,500 RPM
Handle Type
Joist and Stud Right Angle
Chuck Material
Metal
Min. Speed
0 RPM
Power Source
Cordless
Battery Series
M18 Redlithium HIGH OUTPUT XC
Drill Chuck Type
Keyless
Built-In Light
Yes
Charger Model
Mfr. No. 48-59-1812
Drilling Capacity in Wood
2 9/16 in
Reversible
Yes
Drilling Capacity in Steel
5/16 in
Green Environmental Attribute
Product is Rechargeable
Wireless Tool Tracking
No
Battery Model No.
Mfr. No. 48-11-1862
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Tool Weight
7.1 lb
Number of Batteries Included
2
Charger Included
Yes
Battery Model Number
Mfr. No. 48-11-1862
Maximum Speed
1,500 RPM
Minimum Speed
0 RPM
Max Speed
1,500 RPM

Description

Drill Kit, Voltage 18V DC, Battery Capacity (2) 6.0 Ah, Brushless Motor Yes, Chuck Size 7/16 in, Handle Type Joist and Stud Right Angle, Tool Weight 7.1 lb, Includes (1) Contractor Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.