Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. HOLE DOZER Bi-Metal Hole Saw (Bulk)

  • Mfr # 49-56-5180

  • Zoro # G105386358


product price: $13.97
/ea

Key Features

Bit Type
Hole Saw
Hole Saw Type
Multipurpose
Drilling Depth
1.625 in
Saw Dia.
3 in
Hole Saw Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5180
Zoro #
G105386358
UPC #
-
Country of Origin
United States

Dimensions

Drilling Depth
1.625 in
Saw Dia.
3 in
Length
1.9 in

Details

Item
Hole Saw
Bit Type
Hole Saw
Hole Saw Type
Multipurpose
Hole Saw Material
Bi-Metal

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 3.5, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.