Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/8" HOLE DOZER with Carbide Teeth Hole Saw

  • Mfr # 49-56-0743

  • Zoro # G603458267


product price: $43.97
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0743
Zoro #
G603458267
UPC #
045242594825
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Saw Dia.
4-1/8"
Overall Diameter
4 1/8 in
Cutting Depth - Maximum
1 5/8 in

Details

Tooth Material
Carbide Tipped
Item
Hole Saw
Arbor Design
Arbor Not Included
Teeth per Inch
3
Primary Material Application
All Materials
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
Variable
For Workpiece Material
Multi-Material
Primary Saw Application
Multi-Material

Description

The MILWAUKEE® 4-1/8" HOLE DOZERTM with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZERTM with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZERTM with Carbide Teeth Hole Saws are proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.