Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hooded Jacket, Black, S, 27 in. L, Mens 252B-S

Hooded Jacket, Black, S, 27 in. L, Mens (Discontinued)

  • Mfr # 252B-S
  • Zoro # G4607018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252B-S
Zoro #
G4607018
UPC #
045242477715
Country of Origin
China

Dimensions

Size
S
Length
27"
Fits Chest Size
38" to 40"

Details

Item
Hooded Jacket
Color
Black
Material
Ripstop Polyester
Fabric Weight
900D
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Nylon Taffeta
Number of Inside Pockets
2
Includes
Fitted Hood, Rib Knit Cuffs and Waist
Insulated
Yes
Number of Outside Pockets
3

Description

Hooded Jacket, Gender Men's, Material Ripstop Polyester, Fabric Weight 900D, Number of Outside Pockets 3, Number of Inside Pockets 2, Color Black, Length 27 In., Lining Material Quilted Nylon Taffeta, Size S, Includes Fitted Hood, Rib Knit Cuffs and Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.