Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hooded Jacket, Black, XL, 30 in. L, Mens 252B-XL

Hooded Jacket, Black, XL, 30 in. L, Mens (Discontinued)

  • Mfr # 252B-XL
  • Zoro # G4606981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252B-XL
Zoro #
G4606981
UPC #
045242477746
Country of Origin
Unknown

Dimensions

Size
XL
Length
30 in
Fits Chest Size
44 in to 46 in

Details

Item
Hooded Jacket
Color
Black
Material
Ripstop Polyester
Fabric Weight
900 den
Closure Type
Zipper
Gender
Men's
Number of Inside Pockets
2
Lining Material
Quilted Nylon Taffeta
Includes
Fitted Hood, Rib Knit Cuffs and Waist
Number of Outside Pockets
3
Insulated
Yes
Insulated for Cold Conditions
Yes
Minimum Temperature
Not Rated

Description

Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material Ripstop Polyester, Fabric Weight 900 den, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Color Black, Length 30 in, Lining Material Quilted Nylon Taffeta, Size XL, Includes Fitted Hood, Rib Knit Cuffs and Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.