This item is Discontinued.

Milwaukee Tool Hoodie Kit, 2XL, Red, 48" Chest Size 301R-212X

Hoodie Kit, 2XL, Red, 48" Chest Size (Discontinued)

  • Mfr # 301R-212X
  • Zoro # G4607158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301R-212X
Zoro #
G4607158
UPC #
045242478231
Country of Origin
China

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
48 in
Sleeve Length
37 1/2 in

Details

Item
Heated Hoodie Kit
Color
Red
Material
Cotton/Polyester
Number of Outside Pockets
3
Gender
Men's
Includes
Battery Holder
Outerwear Style
Hoodie
Outerwear Primary Color
Red
Replacement Battery
2XKZ6
Number of Pockets (Inside)
1
Lining Material
Cotton/Polyester
Number of Pockets (Outside)
3
Style Number
301R
Battery Included
Yes
Number of Inside Pockets
1
Number of Batteries
1
Charger Included
Yes
Closure Type
zipper
Hood Style
Attached
Insulated
No

Description

Heated Hoodie Kit, Size 2XL, Hood Style Attached, Length 30 in, Material Cotton/Polyester, Battery Voltage 12, Lining Material Cotton/Polyester, Gender Men's, Color Red, Heating Time Up to 6 hr, Includes Battery Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.