This item is Discontinued.

Milwaukee Tool M12 Mens Hoodie Kit, L, Gray, 44" Chest Size 301G-21L

M12 Mens Hoodie Kit, L, Gray, 44" Chest Size (Discontinued)

  • Mfr # 301G-21L
  • Zoro # G4607237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301G-21L
Zoro #
G4607237
UPC #
045242478095
Country of Origin
China

Dimensions

Size
L
Length
28 in
Fits Chest Size
44 in
Sleeve Length
36 in

Details

Item
Heated Hoodie Kit
Color
Gray
Material
Cotton/Polyester
Number of Outside Pockets
3
Gender
Men's
Replacement Battery
2XKZ6
Number of Batteries
1
Hood Style
Attached
Number of Pockets (Outside)
3
Battery Included
Yes
Insulated
No
Number of Pockets (Inside)
1
Lining Material
Cotton/Polyester
Includes
Battery Holder
Charger Included
Yes
Number of Inside Pockets
1
Outerwear Primary Color
Gray
Style Number
301G
Closure Type
zipper
Outerwear Style
Hoodie

Description

Heated Hoodie Kit, Size L, Hood Style Attached, Length 28 in, Material Cotton/Polyester, Battery Voltage 12, Lining Material Cotton/Polyester, Gender Men's, Color Gray, Heating Time Up to 6 hr, Includes Battery Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.