Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M12 Mens Hoodie, 2XL, Red, 48" Chest Size 301R-202X

M12 Mens Hoodie, 2XL, Red, 48" Chest Size (Discontinued)

  • Mfr # 301R-202X
  • Zoro # G5006760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301R-202X
Zoro #
G5006760
UPC #
045242478170
Country of Origin
China

Dimensions

Size
2XL
Length
30"
Sleeve Length
37-1/2"
Fits Chest Size
48"

Details

Item
Heated Hoodie
Color
Red
Material
Cotton/Polyester
Number of Outside Pockets
3
Gender
Men's
Closure Type
zipper
Number of Inside Pockets
1
Replacement Battery
38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Hood Style
Attached
Lining Material
Cotton/Polyester
Outerwear Style
Hoodie
Number of Pockets (Inside)
1
Battery Included
No
Insulated
No
Style Number
301R
Number of Batteries
0
Number of Pockets (Outside)
3
Charger Included
No
Outerwear Primary Color
Red
Includes
Battery Holder

Description

Heated Hoodie, Size 2XL, Hood Style Attached, Length 30 in, Material Cotton/Polyester, Battery Voltage 12, Lining Material Cotton/Polyester, Gender Men's, Color Red, Heating Time Up to 6 hr, Includes Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.