Hook Heat Gun Nozzle

  • Mfr # 49-80-0292

  • Zoro # G0456775


product price:  $17.99
/ea

Key Features

size
2-9/32" H x 1-1/2" D, 1-23/64" Nozzle Dia.
Size
2 9/32 in H x 1 1/2 in D, 1 23/64 in Nozzle dia
Application
Bending, Shrinking Tubing, Soldering Pipe
For Use With
8975-6 and 8977-20, Mfr. No. 8988-20
Includes
Hook Nozzle (49-80-0292)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-80-0292
Zoro #
G0456775
UPC #
045242210053
Country of Origin
China

Dimensions

size
2-9/32" H x 1-1/2" D, 1-23/64" Nozzle Dia.
Size
2 9/32 in H x 1 1/2 in D, 1 23/64 in Nozzle dia
Outside Diameter
1 1/2 in
Overall Height
2 5/16 in

Details

Item
Heat Gun Hook Nozzle
Application
Bending, Shrinking Tubing, Soldering Pipe
For Use With
8975-6 and 8977-20, Mfr. No. 8988-20
Includes
Hook Nozzle (49-80-0292)
Nozzle Type
Hook
Compatible with Manufacturer Part Number
8975-6, 8977-20, 8988-20
Material Application
Soldering, Tubing
Number of Pieces
1
Compatible Grainger Part Number
2Q445, 5PP84, 6Z360

Description

Blower Nozzle, Nozzle Type Hook, Outside Diameter 1 1/2 in, Compatible with Manufacturer Part Number 8975-6, 8977-20, 8988-20, Compatible with Grainger Part Number 2Q445, 5PP84, 6Z360, Includes Hook Nozzle (49-80-0292), Material Application Soldering, Tubing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.