Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, Plastic, 13 ft. Hose L, 43-75-0300

  • Mfr # 43-75-0300

  • Zoro # G9074990


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 7/16 in
Color
Black, Red
Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-75-0300
Zoro #
G9074990
UPC #
045242583041
Country of Origin
Slovakia

Dimensions

Hose Dia.
1 7/16 in
Hose Length
13 ft

Details

Color
Black, Red
Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Item
Anti-Static Vacuum Hose
Fits Models
Mfr. No. 446P35
Hose Product Grouping
Anti-Static Vacuum Hose
Fits Vacuum Models
Mfr. No. 446P35

Description

Anti-Static Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models Mfr. No. 446P35, Color Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.