Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clip Adapter

  • Mfr # 49-90-1959

  • Zoro # G1453903


product price: $12.99
/ea

Key Features

For Use With
404M83, 404M84, 404M86
Features
Dual Swivel Ends
Length
2.24"
Category Type
Attachment
Width
1.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1959
Zoro #
G1453903
UPC #
045242003488
Country of Origin
China

Dimensions

Length
2.24"
Width
1.96"

Details

Item
Hose Clip Adapter
For Use With
404M83, 404M84, 404M86
Features
Dual Swivel Ends
Category Type
Attachment

Description

Hose Clip Adapter, For Vacuum Type Not Applicable, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 8960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.