Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Hose Pick

  • Mfr # 45-74-9211

  • Zoro # G406151570


product price: $16.99
/ea

Key Features

Material
Chrome Vanadium Steel
Number of Pieces
1
Overall Length (In.)
9 3/4 in
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Features
Reinforced Tip, Anti-Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-74-9211
Zoro #
G406151570
UPC #
045242658763
Country of Origin
China

Dimensions

Overall Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Handle Length
5 in

Details

Item
Hose Pick
Material
Chrome Vanadium Steel
Number of Pieces
1
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Includes
(1) Flat Tip Hose Pick
Features
Reinforced Tip, Anti-Corrosion
Type
Straight
Finish
Chrome-Plated
Handle Material
Plastic
Tip Style
Angle
Product Type
Flat Hose Pick
Tip Material
Chrome Vanadium Steel
Handle Style
Screwdriver

Description

Hose Pick, Handle Material Plastic, Handle Style Screwdriver, Overall Length 9 3/4 in, Tip Material Chrome Vanadium Steel, Tip Style Angle, Product Type Flat Hose Pick, Features Reinforced Tip, Anti-Corrosion, Finish Chrome-Plated, Handle Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.