Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Sleeve for 8 Gallon Dust Extractor

  • Mfr # 49-90-1958

  • Zoro # G1565669


product price: $12.99
/ea

Key Features

For Use With
404M86
Features
Threads Onto Anti-Static Hose
Length
2.1"
Width
2.1"
Category Type
Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1958
Zoro #
G1565669
UPC #
045242003471
Country of Origin
China

Dimensions

Length
2.1"
Width
2.1"

Details

Item
Hose Sleeve
For Use With
404M86
Features
Threads Onto Anti-Static Hose
Category Type
Attachment
Fits Vacuum Models
5261-DE, 8960-20

Description

Hose Sleeve, For Vacuum Type Not Applicable, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 8960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.