Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-77-2001
Zoro #
G1582271
UPC #
045242195862
Country of Origin
China
Dimensions
Probe Wire Length
3 ft 3 in
Manufacturers Warranty Length
2 yr
Wire Length
3 ft. 3"
Details
Item
Immersion Temperature Probe
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Temp. Range (F)
-40 Degrees to 500 Degrees
Probe Contact Material
PTFE
Probe Connection Type
Mini
Includes
(1) Thermocouple (Dual Banana)
Use
HVAC/R
Temperature Measuring Element
K Thermocouple
Accuracy
+/-2.500 Degrees C
Temp. Range (C)
-40 Degrees to 260 Degrees
Probe Connector
Banana Plug
Probe Material
PTFE
Description
Immersion Temperature Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.