Zoro Homepage

Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, 2XL

  • Mfr # 48-22-8774

  • Zoro # G500892799


product price: $35.97
/ea

Key Features

Glove Size
2XL
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8774
Zoro #
G500892799
UPC #
045242556540
Country of Origin
Cambodia

Dimensions

Glove Size
2XL
Height
1.7
Width
5
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Cut Level 3,Goatskin Leather Glov
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Stitching Material
Polyester
ANSI/ISEA Cut Level
A3
Palm Material
Leather
Glove Hand Style
Left and Right
Weight
0.5
Application
Personal Protective Equipment (PPE)
Insulated
No
Leather Palm Process
Grain
Glove Coating Material
Uncoated
Sold As
Pair
Glove Back Color
Brown
ANSI/ISEA Needlestick Level - Fingertips
2
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Needlestick Level - Back
2
Reflective Backing
No
Cut-Resistance Coverage
Full
EN 388 Rating
2342CP
Latex-Free
No
Hand Protection Style
Glove
Palm Style
Reinforced
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
Yes
Pairs Per Package
1
Glove Construction
Cut and Sewn
Glove Features
Reinforced Palm
Leather Coverage Style
Full Leather
ANSI/ISEA Impact Level
2
Silicone-Free
Yes
Anti-Static
No
Oil-Resistant
No
Knuckle Protection Material
TPR PVC
Touchscreen Compatible
No
Impact Protection Style
Standard
Includes Double Palm
Double Palm
Leather Glove Style
Drivers
Glove Cut
Gunn

Description

Impact Cut Level 3,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.