Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb 48-22-8772

Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb (Discontinued)

  • Mfr # 48-22-8772
  • Zoro # G100892823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8772
Zoro #
G100892823
UPC #
045242556526
Country of Origin
Cambodia

Dimensions

Width
4.8
Height
1.7
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Cut Level 3,Goatskin Leather Glov
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Application
Personal Protective Equipment (PPE)
ANSI/ISEA Cut Level
A3
Insulated
No
Weight
0.46
Stitching Material
Polyester
Palm Material
Leather
Shop By
New Products
Leather Palm Process
Grain
Sold As
Pair
Glove Coating Material
Uncoated
ANSI/ISEA Needlestick Level - Palm
2
Glove Construction
Cut and Sewn
ANSI/ISEA Needlestick Level - Back
2
Includes Reinforced Thumb Crotch
Yes
Palm Style
Reinforced
Latex-Free
No
Oil-Resistant
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Knuckle Protection Material
TPR PVC
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Pairs Per Package
1
Includes Double Palm
Double Palm
Glove Back Color
Brown
Glove Features
Reinforced Palm
EN 388 Rating
2342CP
ANSI/ISEA Needlestick Level - Fingertips
2
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Impact Protection Style
Standard
Anti-Static
No
Silicone-Free
Yes
Leather Glove Style
Drivers

Description

Impact Cut Level 3,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.