Zoro Homepage
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, S 48-22-8770

Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, S (Discontinued)

  • Mfr # 48-22-8770
  • Zoro # G300892791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8770
Zoro #
G300892791
UPC #
045242556502
Country of Origin
China

Dimensions

Glove Size
S
Width
4.6
Height
1.7
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Cut Level 3,Goatskin Leather Glov
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Application
Personal Protective Equipment (PPE)
Weight
0.42
Stitching Material
Polyester
Palm Material
Leather
Insulated
No
ANSI/ISEA Cut Level
A2
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Leather Palm Process
Grain
Sold As
Pair
Impact Protection Style
Standard
Palm Style
Reinforced
Silicone-Free
Yes
Oil-Resistant
No
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Back
2
Pairs Per Package
1
Touchscreen Compatible
No
Knuckle Protection Material
TPR PVC
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Includes Double Palm
Double Palm
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Features
Reinforced Palm
Latex-Free
No
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Anti-Static
No
ANSI/ISEA Needlestick Level - Palm
2
EN 388 Impact Rated
Yes
EN 388 Rating
2342CP
Reflective Backing
No
Glove Back Color
Brown
Leather Glove Style
Drivers

Description

Impact Cut Level 3,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.