Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb 48-22-8773

Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb (Discontinued)

  • Mfr # 48-22-8773
  • Zoro # G300892777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8773
Zoro #
G300892777
UPC #
045242556533
Country of Origin
Cambodia

Dimensions

Height
1.7
Width
4.9
Size- Alpha
XL
Size- Numeric
10

Details

Item
Impact Cut Level 3,Goatskin Leather Glov
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Weight
0.48
Glove Hand Style
Left and Right
Palm Material
Leather
Insulated
No
Application
Personal Protective Equipment (PPE)
Stitching Material
Polyester
ANSI/ISEA Cut Level
A3
Leather Palm Process
Grain
Sold As
Pair
Glove Coating Material
Uncoated
Knuckle Protection Material
TPR PVC
Palm Style
Reinforced
ANSI/ISEA Needlestick Level - Palm
2
EN 388 Rating
2342CP
ANSI/ISEA Needlestick Level - Back
2
Anti-Static
No
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
2
EN 388 Impact Rated
Yes
Touchscreen Compatible
No
Glove Features
Reinforced Palm
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Fingertips
2
Latex-Free
No
Impact Protection Style
Standard
Oil-Resistant
No
Silicone-Free
Yes
Includes Double Palm
Yes
Reflective Backing
No
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Glove Back Color
Brown
Pairs Per Package
1
Leather Glove Style
Drivers

Description

Impact Cut Level 3,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.