Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3 Nitrile Dipped Gloves - Large, A3 Cut Level, 18 ga, Red 48-22-8972

Impact Cut Level 3 Nitrile Dipped Gloves - Large, A3 Cut Level, 18 ga, Red (Discontinued)

  • Mfr # 48-22-8972
  • Zoro # G000892855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8972
Zoro #
G000892855
UPC #
045242556625
Country of Origin
China

Dimensions

Thickness
18 ga
Height
0.25
Width
5.75
Size- Alpha
L
Size- Numeric
9

Details

Item
Impact Cut Level 3 Nitrile Dipped Gloves - Large
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Insulated
No
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Application
Personal Protective Equipment (PPE)
Weight
0.2
Sold As
Pair
ANSI/ISEA Impact Level
2
Palm Type
Coated
ANSI/ISEA Cut Level - 2011
3
Glove Coating Color
Black
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
EN 388 Rating
4342CP
Coating Type
Dipped
Finger Coverage
Full Finger
Pairs per Package
1
Touchscreen Compatible
Yes
Knit Material Color
Red
Base Coating Coverage
Palm
Cuff Color
Black, Red
Reflective Backing
No
Palm Style
Single Layer
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Latex-Free
Yes
Double-Dipped
No
Lint-Free
No
Glove Construction
Seamless Knit
Hem Style
Finished
Impact Protection Style
Standard
Reversible
No
ANSI/ISEA Needlestick Level - Palm
2
Base Coating Material
Nitrile
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Glove Features
Touchscreen Compatible

Description

Impact Cut Level 3,Nitrile Dipped Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.