Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3 Nitrile Dipped Gloves - Small, Cut Level A3 , Dipped , Nitrile 48-22-8970

Impact Cut Level 3 Nitrile Dipped Gloves - Small, Cut Level A3 , Dipped , Nitrile (Discontinued)

  • Mfr # 48-22-8970
  • Zoro # G000892824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8970
Zoro #
G000892824
UPC #
045242556601
Country of Origin
China

Dimensions

Thickness
18 ga
Height
0.25
Width
5.25
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Cut Level 3 Nitrile Dipped Gloves - Small
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Application
Personal Protective Equipment (PPE)
Weight
0.18
Insulated
No
Sold As
Pair
Finger Coverage
Full Finger
Knit Material Color
Red
Palm Type
Coated
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
3
Cuff Color
Black, Red
Base Coating Coverage
Palm
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
Pairs per Package
1
Hand Protection Style
Glove
EN 388 Rating
4342CP
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Needlestick Level - Palm
2
Hem Style
Finished
Reflective Backing
No
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Base Coating Material
Nitrile
Double-Dipped
No
Latex-Free
Yes
Includes Finger Fourchettes
No
Impact Protection Style
Standard
Palm Style
Single Layer
Reversible
No
Silicone-Free
No
Glove Features
Touchscreen Compatible

Description

Impact Cut Level 3,Nitrile Dipped Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.