Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 3 Nitrile Dipped Gloves - X-Large, Cut Level A3 , Dipped , Nitrile , XL 48-22-8973

Impact Cut Level 3 Nitrile Dipped Gloves - X-Large, Cut Level A3 , Dipped , Nitrile , XL (Discontinued)

  • Mfr # 48-22-8973
  • Zoro # G600892842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8973
Zoro #
G600892842
UPC #
045242556632
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 ga
Width
6.25
Height
0.25
Size- Alpha
XL
Size- Numeric
10

Details

Item
Impact Cut Level 3 Nitrile Dipped Gloves - X-Large
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Insulated
No
Application
Personal Protective Equipment (PPE)
Weight
0.24
ANSI/ISEA Puncture Level
2
Sold As
Pair
Knit Material Color
Red
Touchscreen Compatible
Yes
Pairs per Package
1
Hand Protection Style
Glove
Base Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
3
Palm Type
Coated
Finger Coverage
Full Finger
Glove Coating Color
Black
EN 388 Rating
4342CP
EN 388 Impact Rated
Yes
Cuff Color
Black, Red
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
2
Double-Dipped
No
Impact Protection Style
Standard
Base Coating Material
Nitrile
Reversible
No
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
Lint-Free
No
Reflective Backing
No
Includes Finger Fourchettes
No
Latex-Free
Yes
Silicone-Free
No
Glove Features
Touchscreen Compatible

Description

Impact Cut Level 3,Nitrile Dipped Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.