Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Cut Level 5, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, 2XL

  • Mfr # 48-22-8784

  • Zoro # G300892807


product price: $39.97
/ea

Key Features

Glove Size
2XL
Color
Black, Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8784
Zoro #
G300892807
UPC #
045242556595
Country of Origin
Cambodia

Dimensions

Glove Size
2XL
Width
5
Height
1.7
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Cut Level 5,Goatskin Leather Glov
Color
Black, Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
Application
Personal Protective Equipment (PPE)
Weight
0.5
Palm Material
Goatskin
Stitching Material
Polyester
Insulated
No
Glove Coating Material
Uncoated
Leather Palm Process
Grain
Sold As
Pair
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Back Color
Black
Impact Protection Style
Standard
Palm Style
Reinforced
Anti-Static
No
Pairs Per Package
1
Leather Coverage Style
Full Leather
Touchscreen Compatible
No
EN 388 Rating
3X43EP
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Level
2
ANSI/ISEA Needlestick Level - Palm
3
Includes Double Palm
Yes
Glove Features
Reinforced Palm
ANSI/ISEA Needlestick Level - Fingertips
3
Silicone-Free
Yes
Oil-Resistant
No
Latex-Free
No
Knuckle Protection Material
TPR PVC
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level - Back
3
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Leather Glove Style
Drivers
Glove Cut
Gunn

Description

Impact Cut Level 5,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.