Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5 Goatskin Leather Gloves - Large 48-22-8782

Impact Cut Level 5 Goatskin Leather Gloves - Large (Discontinued)

  • Mfr # 48-22-8782
  • Zoro # G000892831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8782
Zoro #
G000892831
UPC #
045242556571
Country of Origin
Cambodia

Dimensions

Height
1.7
Width
4.8
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Cut Level 5,Goatskin Leather Glov
Color
Black, Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level
A4
Weight
0.46
Application
Personal Protective Equipment (PPE)
Palm Material
Goatskin
Glove Hand Style
Left and Right
Insulated
No
Stitching Material
Polyester
Shop By
New Products
Glove Coating Material
Uncoated
Sold As
Pair
Leather Palm Process
Grain
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Level
2
Includes Double Palm
Yes
Silicone-Free
Yes
Latex-Free
No
Glove Back Color
Black
Finger Coverage
Full Finger
EN 388 Rating
3X43EP
Glove Construction
Cut and Sewn
Pairs Per Package
1
ANSI/ISEA Needlestick Level - Back
3
Impact Protection Style
Standard
Knuckle Protection Material
TPR PVC
ANSI/ISEA Needlestick Level - Palm
3
Glove Features
Reinforced Palm
Touchscreen Compatible
No
Oil-Resistant
No
Anti-Static
No
ANSI/ISEA Needlestick Level - Fingertips
3
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Palm Style
Reinforced
EN 388 Impact Rated
Yes
Reflective Backing
No
Leather Glove Style
Drivers

Description

Impact Cut Level 5,Goatskin Leather Glov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.