Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5 Goatskin Leather Gloves - Medium 48-22-8781

Impact Cut Level 5 Goatskin Leather Gloves - Medium (Discontinued)

  • Mfr # 48-22-8781
  • Zoro # G000892862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8781
Zoro #
G000892862
UPC #
045242556564
Country of Origin
China

Dimensions

Height
1.7
Width
4.7
Size- Numeric
8
Size- Alpha
M

Details

Item
Impact Cut Level 5,Goatskin Leather Glov
Color
Black, Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Stitching Material
Polyester
Insulated
No
Application
Personal Protective Equipment (PPE)
Palm Material
Goatskin
Weight
0.44
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Reflective Backing
No
Impact Protection Style
Standard
Sold As
Pair
Oil-Resistant
No
Glove Coating Material
Uncoated
Glove Features
Reinforced Palm
Hand Protection Style
Glove
EN 388 Rating
3X43EP
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Knuckle Protection Material
TPR PVC
Glove Back Color
Black
Palm Style
Reinforced
ANSI/ISEA Needlestick Level - Palm
3
EN 388 Impact Rated
Yes
ANSI/ISEA Needlestick Level - Back
3
Cut-Resistance Coverage
Full
Leather Coverage Style
Full Leather
Stitching Type
Standard
Anti-Static
No
ANSI/ISEA Impact Level
2
Includes Double Palm
Double Palm
Color Family
Black
Pairs per Package
1
Leather Glove Style
Drivers
Leather Palm Process
Grain
ANSI/ISEA Needlestick Level - Fingertips
3
Finger Coverage
Full Finger

Description

Impact Cut Level 5,Goatskin Leather Glov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.