Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, S 48-22-8780

Impact Cut Level 5, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, S (Discontinued)

  • Mfr # 48-22-8780
  • Zoro # G600892750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8780
Zoro #
G600892750
UPC #
045242556557
Country of Origin
China

Dimensions

Glove Size
S
Height
1.7
Width
4.6
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Cut Level 5,Goatskin Leather Glov
Color
Black, Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Weight
0.42
Stitching Material
Polyester
Insulated
No
ANSI/ISEA Cut Level
A3
Glove Hand Style
Left and Right
Palm Material
Goatskin
Application
Personal Protective Equipment (PPE)
Glove Coating Material
Uncoated
Sold As
Pair
Leather Palm Process
Grain
Impact Protection Style
Standard
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level - Fingertips
3
EN 388 Impact Rated
Yes
Latex-Free
No
Leather Coverage Style
Full Leather
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR PVC
Includes Double Palm
Double Palm
Anti-Static
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
ANSI/ISEA Needlestick Level - Back
3
Glove Back Color
Black
EN 388 Rating
3X43EP
Silicone-Free
Yes
Pairs per Package
1
Palm Style
Reinforced
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
3
Hand Protection Style
Glove
Glove Features
Reinforced Palm
Oil-Resistant
No
Reflective Backing
No
Leather Glove Style
Drivers

Description

Impact Cut Level 5,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.