Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5 Nitrile Dipped Gloves - 2X-Large, Cut Level A5 , Dipped , Nitrile 48-22-8984

Impact Cut Level 5 Nitrile Dipped Gloves - 2X-Large, Cut Level A5 , Dipped , Nitrile (Discontinued)

  • Mfr # 48-22-8984
  • Zoro # G100892861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8984
Zoro #
G100892861
UPC #
045242556694
Country of Origin
China

Dimensions

Thickness
13 ga
Height
0.25
Width
6.5
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Cut Level 5 Nitrile Dipped Gloves - 2X-Large
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Insulated
No
Application
Personal Protective Equipment (PPE)
Weight
0.32
Glove Hand Style
Left and Right
Sold As
Pair
Cuff Color
Gray, Red
Glove Coating Color
Black
Base Coating Coverage
Palm
Pairs per Package
1
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
5
Knit Material Color
Gray
EN 388 Rating
4X44EP
Finger Coverage
Full Finger
Palm Type
Coated
Impact Protection Style
Standard
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Palm Style
Single Layer
Reversible
No
ANSI/ISEA Needlestick Level - Palm
4
Hem Style
Finished
Base Coating Material
Nitrile
Reflective Backing
No
Latex-Free
Yes
Glove Features
Touchscreen Compatible
Silicone-Free
No

Description

Impact Cut Level 5,Nitrile Dipped Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.