Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5 Nitrile Dipped Gloves - Small, Cut Level A5 , Dipped , Nitrile 48-22-8980

Impact Cut Level 5 Nitrile Dipped Gloves - Small, Cut Level A5 , Dipped , Nitrile (Discontinued)

  • Mfr # 48-22-8980
  • Zoro # G100892830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8980
Zoro #
G100892830
UPC #
045242556656
Country of Origin
China

Dimensions

Thickness
13 ga
Height
0.25
Width
5.25
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Cut Level 5 Nitrile Dipped Gloves - Small
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Insulated
No
Application
Personal Protective Equipment (PPE)
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Weight
0.28
Sold As
Pair
Knit Material Color
Gray
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Pairs per Package
1
Glove Coating Color
Black
Hand Protection Style
Glove
Cuff Color
Gray, Red
EN 388 Impact Rated
Yes
Palm Type
Coated
ANSI/ISEA Cut Level - 2011
5
EN 388 Rating
4X44EP
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Needlestick Level - Palm
4
Hem Style
Finished
Palm Style
Single Layer
Reversible
No
Latex-Free
Yes
Includes Finger Fourchettes
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Impact Protection Style
Standard
Base Coating Material
Nitrile
Lint-Free
No
Double-Dipped
No
Glove Features
Touchscreen Compatible
Silicone-Free
No

Description

Impact Cut Level 5,Nitrile Dipped Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.