Impact Resistant Demolition Gloves - Large (Discontinued)
- Mfr # 48-22-8752
- Zoro # G9219845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8752
Zoro #
G9219845
UPC #
045242556472
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Impact Demolition Gloves,L,PR
Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Red/Black
Glove Back Material
Polyester
Finger Style
Full Finger
ANSI/ISEA Impact Level
2
Cuff Style
Hook-and-Loop
Palm Style
Reinforced
Impact Protection Style
Standard
Glove Features
Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Glove Back Color
Red
Glove Liner Material
Polyester
Includes Double Palm
No
Silicone-Free
No
Liner Style
Lined
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Description
Impact Demolition Gloves,L,PR, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Red, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.