Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Resistant Demolition Gloves - X-Large 48-22-8753

Impact Resistant Demolition Gloves - X-Large (Discontinued)

  • Mfr # 48-22-8753
  • Zoro # G9219784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8753
Zoro #
G9219784
UPC #
045242556489
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Impact Demolition Gloves,XL,PR
Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Red/Black
Glove Back Material
Polyester
Finger Style
Full Finger
Touchscreen Compatible
No
ANSI/ISEA Impact Level
2
Glove Liner Material
Polyester
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Glove Back Color
Red
Silicone-Free
No
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
No
Cuff Style
Hook-and-Loop
Glove Features
Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Palm Style
Reinforced

Description

Impact Demolition Gloves,XL,PR, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Red, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.