Zoro Homepage
This item is Discontinued.
Milwaukee Tool 55 Piece Screwdriver Bit Set, 1/4" 48-32-4014

55 Piece Screwdriver Bit Set, 1/4" (Discontinued)

  • Mfr # 48-32-4014
  • Zoro # G4419530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4014
Zoro #
G4419530
UPC #
045242478705
Country of Origin
China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4"
Bit Length
1"

Details

Material
Steel
Application
Screwdriving and Fastening
Includes
Compact Bit Holder, 3" Magnetic Bit Holder, 6" Magnetic Bit Holder, Insert 1/4" Magnetic Nut Driver, Insert 5/16" Magnetic Nut Driver, Insert 3/8" Magnetic Nut Driver, Insert 7/16" Insert Nut Driver, Insert 1/4" Socket Adapter, Insert 3/8" Socket Adapter, Insert 1/2" Socket Adapter, (2) Insert PH1 Bits, (4) Insert PH2 Bits, Insert PR2 Bit, (2) Insert PH3 Bits, Insert SQ1 Bit, (3) Insert SQ2 Bits, (2) Insert SQ3 Bits, Insert T10 Bit, Insert T15 Bit, (3) Insert T20 Bits, (4) Insert T25 Bits, Insert T27 Bit, Insert T30 Bit, Insert T40 Bit, Insert ECX1 Bit, Insert ECX2 Bit, Insert SL#6 Bit, Insert SL#8 Bit, (2) Insert SL#10 Bit, Insert SL#12 Bit, Insert 3/32" Hex Bit, Insert 7/64" Hex Bit, Insert 1/8" Hex Bit, Insert 9/64" Hex Bit, Insert 5/32" Hex Bit, Insert 3/16" Hex Bit, Insert 1/4" Hex Bit, Insert 3MM Hex Bit, Insert 4MM Hex Bit, Insert 5MM Hex Bit, Insert 6MM Hex Bit
Number of Pieces
55
Impact Rated
Yes
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
55
Fastening Tool Material
Steel
Item
Screwdriver Bit Set
Application - Tools
Impact

Description

Screwdriver Bit Set, No. of Pieces 55, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.