This item is Discontinued.

Milwaukee Tool SHOCKWAVE Impact Duty Driver Bit Set, Steel, 1/4 in Hex Shank Size, 40-Piece 48-32-4006

This item is Discontinued.

Milwaukee Tool

SHOCKWAVE Impact Duty Driver Bit Set, Steel, 1/4 in Hex Shank Size, 40-Piece (Discontinued)

Mfr # 48-32-4006
Zoro # G0698577
UPC # 045242349586
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4006
Zoro #
G0698577
UPC #
045242349586
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Drive Size
1/4 in, 3/16 in, 1/8 in, 5/32 in (Hex); P1, P2, P3, PR2 (Phillips); #8, #10 (Slotted); SQ1, SQ2, SQ3 (Square); T15, T20, T25 (Torx)

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
40 pc.
Includes
(1) 1/2" Socket Adapter, (1) 1/4" Magnetic Nut Driver, (1) 1/4" SHOCKWAVE(TM) Hex Drive Bit, (1) 1/8" Drill Bit, (1) 3/16" SHOCKWAVE(TM) Hex Drive Bit, (1) 3/8" Magnetic Nut Driver, (1) 3/8" Socket Adapter, (1) 5/16" Magnetic Nut Driver, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 5/32", (1) Phillips Bit 1" P1, (1) Phillips Bit 1" P3, (1) Phillips Bit 2" P3, (1) Phillips Reduced 1" PR2 Bit, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX(R) Bit 1" T15, (1) TORX(R) Bit 1" T20, (1) TORX(R) Bit 2" T20, (2) Phillips Bit 1" P2, (2) Square Bit 1" SQ2, (2) TORX(R) Bit 1" T25, (2) TORX(R) Bit 2" T25, (4) Phillips Bit 2" P2
Application
Screwdriving, Drilling and Fastening
Application - Tools
Impact
Fastening Tool Material
Steel
No. of Pieces
40
Fastening Tool Item
Screwdriver Bit Set
For Use With
Impact Drivers, Drills
Features
Wear Guard Tip, Extreme Durability, Laser Etched Size
Shank Shape
Hex
Bit Style
Hex, Phillips, Slotted, Square, Torx
SAE or Metric
SAE
Type
Impact Ready
For Tool Type
Impact
Product Type
Driver Bit Set

Description

Product Description:

    The MILWAUKEE TOOL - 48-32-4006 is a robust and versatile Screwdriver Bit Set designed for both industrial and commercial applications. This comprehensive set includes 40 pieces of varying bit types and sizes, making it an essential accessory for any power tool operation that requires fastening or unfastening screws.
    Key Features:
  • Comprehensive Set: The product boasts a wide range of bit types and sizes to cater to different tasks.

  • Compatibility: With its standard Hex Shank Size of 1/4 in, this set can be used with most power screwdrivers.

  • Material & Durability: Made from high-quality steel, the bits are impact-rated ensuring long-lasting durability even under heavy use.

  • Additional Tools: The set also includes an ImpactOperating Wrench with a size of 2 1/4 in, providing added utility.
    Specifications:
      Overall Length: 60 in
      Material: Alloy Steel
      Coating: Powder Coated
      Magnetic Properties: Non-Magnetic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.