This item is Discontinued.

Milwaukee Tool Impact Drill Bit, 3/16, 1/4 Hex 48-89-4409

Impact Drill Bit, 3/16, 1/4 Hex (Discontinued)

  • Mfr # 48-89-4409
  • Zoro # G4333621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-4409
Zoro #
G4333621
UPC #
045242195114
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Drilling Depth
1-1/8"
Size
3/16"
Shank Dia.
1/4"
Overall Length
2 51/64 in
Drill Bit Dimension Type
Fractional Inch
Dimension Type
Fractional Inch

Details

Item
Impact Drill Bit
Drill Bit Material
High Speed Steel
Shank Type
Hex
Drill Bit Finish
Black Oxide
Decimal Equivalent
0.1875 in
Material
Black Oxide
Finish
black oxide
Point Angle
135 Degrees
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Impact Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.