Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Boot for M18 FUEL 1/4 in. Hex Impact Driver

  • Mfr # 49-16-2953

  • Zoro # G305748079


product price: $39.00
/ea

Key Features

For Use With
M18 FUEL Impact Driver (2953-20)
Number of Pieces
1
Features
Form Fitting, Lightweight Design
Application
Tool Protection
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2953
Zoro #
G305748079
UPC #
045242637928
Country of Origin
Viet Nam

Dimensions

Overall Length
4 1/2 in

Details

Item
Impact Wrench Boot
For Use With
M18 FUEL Impact Driver (2953-20)
Number of Pieces
1
Features
Form Fitting, Lightweight Design
Application
Tool Protection
Product Type
Tool Boot
Compatible Product Type
Impact Driver
Compatible Manufacturer Model Number
2953-20
Tool Series
M18 FUEL(TM)

Description

Protective Rubber Tool Boot is for use with M18 FUEL 1/4" Hex Impact Driver only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.