Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver

  • Mfr # 49-16-3453

  • Zoro # G105748118


product price: $29.00
/ea

Key Features

For Use With
M12 FUEL Impact Driver (3453-20)
Number of Pieces
1
Features
Form Fitting, Lightweight Design
Overall Length
4 1/2 in
Application
Tool Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-3453
Zoro #
G105748118
UPC #
045242630998
Country of Origin
China

Dimensions

Overall Length
4 1/2 in

Details

Item
Impact Wrench Boot
For Use With
M12 FUEL Impact Driver (3453-20)
Number of Pieces
1
Features
Form Fitting, Lightweight Design
Application
Tool Protection
Product Type
Tool Boot
Tool Series
M18 FUEL(TM)
Compatible Manufacturer Model Number
3453-20
Compatible Product Type
Impact Driver

Description

M12 FUEL Protective Boot is for use with M12 FUEL 1/4" Hex Impact Driver. This boot provides a lightweight, durable solution to protect the impact driver tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the tool warranty. Can be used with the MILWAUKEE Accessory Bit Holder but must install bit holder after boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.