Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Hex Drill Bit, 3/8 In 48-89-4415

Impact Hex Drill Bit, 3/8 In (Discontinued)

  • Mfr # 48-89-4415
  • Zoro # G4359205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4415
Zoro #
G4359205
UPC #
045242267446
Country of Origin
China

Dimensions

Dimension Type
Fractional Inch
Size
3/8"
Drilling Depth
2-57/64"
Drill Bit Size
3/8 in
Shank Dia.
1/4"
Overall Length
4 21/32 in
Drill Bit Dimension Type
Fractional Inch

Details

Drill Bit Material
High Speed Steel
Impact Rated
No
Item
Impact Drill Bit
Point Angle
135 Degrees
Drill Bit Finish
Black Oxide
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.3750 in
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Impact Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.