Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-4414
Zoro #
G4359196
UPC #
045242267439
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in
Drilling Depth
2-39/64"
Size
5/16"
Shank Dia.
1/4"
Overall Length
4 3/8 in
Dimension Type
Fractional Inch
Drill Bit Dimension Type
Fractional Inch
Details
Item
Impact Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Decimal Equivalent
0.3125 in
Impact Rated
No
Point Angle
135 Degrees
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Description
Impact Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.