Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ 18.0 1/2" Cordless Impact Wrench Kit 2767-20, 48-11-1850

M18™ 18.0 1/2" Cordless Impact Wrench Kit (Discontinued)

  • Mfr # 2767-20, 48-11-1850
  • Zoro # G9138429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2767-20, 48-11-1850
Zoro #
G9138429
UPC #
045242502233
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in

Details

Voltage
18 V DC
Max. Torque
1,000 ft-lb
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,100
Free Speed
1,750 RPM
Fastening Torque
1,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Series
M18 FUEL
Handle Type
Pistol Grip
Battery Included
35GJ99
Cordless Tool Battery Type
Li-Ion
Anvil Impact Action
Mechanical
Features
Redlink Plus(TM) Intelligence Prevents Damage To The Tool And Battery Due To Overloading Or Overheating, Features A Friction Ring Design To Ensure Quick And Easy Socket Changes
Drive Configuration
Straight
Clutch Style
Impact
Tool Weight
5.9 lb
Corded/Cordless
Cordless
Impact Rated
Impact Rated
Reaction Bar
No
Power to Weight Ratio
186.7 ft-lb/lb
Handle Material
Plastic
Breakaway Torque
1,400 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Battery Model No.
35GJ99
Tool Style
Compact
Standards
UL Listed
Wireless Tool Tracking
No
Housing Material
Metal, Plastic, Rubber
Retainer Type
Friction Ring
Charger Included
No
Actuation
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Case Included
No
Lock-Off Switch
Yes
Charger Model
48-59-1812
Includes Battery
Battery Included
Battery Manufacturing Model Number
35GJ99
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Square
Anvil Style
Standard
Throttle Type
Trigger
No Load Speed
1,750 RPM
Includes Case
Case Not Included
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
1,000 ft-lb

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included 35GJ99, Battery Pack Replacement 35GJ99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.