Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent Kit 2766-22R

M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent Kit (Discontinued)

  • Mfr # 2766-22R
  • Zoro # G706155605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2766-22R
Zoro #
G706155605
UPC #
045242778713
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in
Extended Anvil Length
1/2 in
Head Height
8 1/8 in
Head Width
3 1/8 in
Head Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
1,100 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Blow Molding Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,150, 2,100, 2,400
Free Speed
750 RPM, 950 RPM, 1,500 RPM, 1,800 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Bolt-Removal Mode, Redlink Plus Intelligence
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol Grip
Tool Weight
5.5 lb
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Explosive Environment Rated
No
Vibration Level
2.5 m/sq s
Housing Material
Rubber
Anvil Type
Pin Detent
Reaction Bar
No
Retainer Type
Pin Detent
Charger Included
Yes
Case Included
Yes
Battery Model No.
794JN7
Impact Sound Level
85 dB
Charger Model
48-59-1812
Standards
UL Listed
Lock-Off Switch
Yes
Drive Type
Standard
Power to Weight Ratio
154.9 ft-lb/lb
Breakaway Torque
1,100 ft-lb
Clutch Style
Impact
Handle Material
Plastic, Rubber Overmold
Actuation
Trigger
Built-In Light
Yes
Impact Rated
Impact Rated
Tool Style
Compact
Series
M18 FUEL
Includes Battery
Battery Included
Motor Type
Brushless
Throttle Type
Trigger
Battery Manufacturing Model Number
794JN7
Charger Manufacturing Model Number
48-59-1812
Includes Case
Case Included
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
Torque - Maximum
1,100 ft-lb
Includes Reaction Bar
No Reaction Bar
No Load Speed
750 RPM, 950 RPM, 1,500 RPM, 1,800 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 5.5 lb, Clutch Style Impact, Features Bolt-Removal Mode, Redlink Plus Intelligence, Includes (1) Blow Molding Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.