Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit

  • Mfr # 2863-22R

  • Zoro # G406155608


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,400 ft-lb
Includes
(1) Carrying Case, (1) M18 FUEL(TM) with ONE-KEY(TM) High Torque Impact Wrench 1/2 in Friction Ring (2863-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863-22R
Zoro #
G406155608
UPC #
045242682140
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Height
8 3/8 in
Head Width
3 1/8 in
Extended Anvil Length
1/2 in
Head Length
8 3/8 in

Details

Voltage
18 V DC
Max. Torque
1,400 ft-lb
Includes
(1) Carrying Case, (1) M18 FUEL(TM) with ONE-KEY(TM) High Torque Impact Wrench 1/2 in Friction Ring (2863-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,100
Free Speed
1,750 RPM
Fastening Torque
1,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Drive Type
Standard
Explosive Environment Rated
No
Impact Sound Level
85 dB
Anvil Type
Friction Ring
Charger Model
48-59-1812
Actuation
Trigger
Vibration Level
2.5 m/sq s
Power to Weight Ratio
186.7 ft-lb/lb
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Lock-Off Switch
Yes
Battery Model No.
794JN7
Features
Toggle Up to Four Custom Performance, Featuring Over 150+ Tools, Most Compact Cordless High Torque Impact Wrench, Most Repeatable Torque, Part of the M18 System, Redlink Plus Intelligence
Tool Style
Compact
Impact Rated
Impact Rated
Built-In Light
Yes
Retainer Type
Friction Ring
Tool Weight
5.9 lb
Handle Material
Plastic, Rubber Overmold
Standards
UL Listed
Housing Material
Rubber
Breakaway Torque
1,400 ft-lb
Wireless Tool Tracking
ONE-KEY™
Clutch Style
Impact
Reaction Bar
No
Handle Type
Pistol Grip
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
Yes
Series
M18 FUEL w/ONE-KEY
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Anvil Style
Standard
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
Charger Manufacturing Model Number
48-59-1812
No Load Speed
1,750 RPM
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850R
Torque - Maximum
1,400 ft-lb
Battery Platform
M18(TM)
Number of Chargers Included
1
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar

Description

M18 FUEL 1/2” High Torque Impact Wrench w/ ONE-KEY with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE Brushless motor delivers up to 1,000ft-lbs of fastening torque and 1,400ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.39” length allows for more access in tight spaces. M18 REDLITHIUM XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows users to connect to the tool and access predetermined set-ups for specific fasteners and materials. Also to have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. solution will get users close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and finish with a calibrated torque device to reach their targeted torque value.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.