Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Industrial Marker, Black Color Family, 4 PK 48-22-3104

Industrial Marker, Black Color Family, 4 PK (Discontinued)

  • Mfr # 48-22-3104
  • Zoro # G0060755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3104
Zoro #
G0060755
UPC #
045242319480
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Black
Item
Industrial Marker
Tip Material
Acrylic
Marker Type
Permanent
NSF Certified
No
Temp. Range
20 Degrees to 140 Degrees F
Tip Style
Fine Line
Standards
ASTM D 4236
Dry Time
10 sec.
Actuation Type
Capillary
Base Material
Ink
Features
Wear Resistant Tip, Clog Resistant Writes On Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design
Includes
(4) Black Fine Point Markers

Description

Industrial Marker, Actuation Type Capillary, Dry Time 10 sec., Includes (4) Black Fine Point Markers, Standards ASTM D 4236, Tip Material Acrylic, Tip Size Fine, Features Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.