Zoro Homepage
This item is Discontinued.
Milwaukee Tool Industrial Marker, Black/Red/Green/Blue Color Family, 4 PK 48-22-3106

Industrial Marker, Black/Red/Green/Blue Color Family, 4 PK (Discontinued)

  • Mfr # 48-22-3106
  • Zoro # G0060737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3106
Zoro #
G0060737
UPC #
045242333585
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Black/Red/Green/Blue
Item
Industrial Marker
Tip Material
Acrylic
Marker Type
Permanent
NSF Certified
No
Temp. Range
20 Degrees to 140 Degrees F
Tip Style
Fine Line
Standards
ASTM D 4236
Actuation Type
Capillary
Base Material
Ink
Includes
Black Fine Point, Blue Fine Point, Green Fine Point, Red Fine Point Markers
Features
Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Multiple Colors Allows for Differentiating Markings
Dry Time
10 sec.

Description

Industrial Marker, Actuation Type Capillary, Dry Time 10 sec., Includes Black Fine Point, Blue Fine Point, Green Fine Point, Red Fine Point Markers, Standards ASTM D 4236, Tip Material Acrylic, Tip Size Fine, Features Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Multiple Colors Allows for Differentiating Markings, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.