Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Industrial Marker, Black Color Family, 2 PK 48-22-3102

Industrial Marker, Black Color Family, 2 PK (Discontinued)

  • Mfr # 48-22-3102
  • Zoro # G0060770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3102
Zoro #
G0060770
UPC #
045242296927
Country of Origin
China

Dimensions

Tip Size
Medium

Details

Color
Black
Item
Industrial Marker
Tip Material
Acrylic
Marker Type
Permanent
NSF Certified
No
Temp. Range
20 Degrees to 140 Degrees F
Tip Style
Medium
Dry Time
10 sec.
Includes
(2) Black Medium Point Markers
Standards
ASTM D 4236
Features
Wear Resistant Chisel Tip, Clog Resistant Writes On Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design
Actuation Type
Capillary
Base Material
Ink

Description

Industrial Marker, Actuation Type Capillary, Dry Time 10 sec., Includes (2) Black Medium Point Markers, Standards ASTM D 4236, Tip Material Acrylic, Tip Size Medium, Features Wear Resistant Chisel Tip, Clog Resistant Writes On Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.