Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3170
Zoro #
G4243051
UPC #
045242355259
Country of Origin
China
Dimensions
Tip Size
0.050"
Marking Tool Tip Size Group
Fine
Details
Color
Red
Item
Industrial Marker
Tip Material
Acrylic
Marker Type
Permanent
Max. Temp.
200 Degrees F
NSF Certified
No
Temp. Range
20 Degrees to 140 Degrees F
Tip Style
Point
Marking Tool Color Family
Reds
Marking Tool Surface Material
Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Ink
Features
Clog and Wear Resistant Tip for Writing On Rough, Dusty, Wet, Oily Surfaces, Quick Dry, Hard Hat Clip, Lanyard Hole, Antiroll Design
Min. Temp.
20 Degrees F
Series
Permanent Marker
Actuation Type
Capillary
Marking Tool Tip Shape
Bullet
Base Material
Alcohol
Dry Time
10 sec.
Standards
ASTM D-4236
Marking Tool Product Group
Industrial Markers
Description
Industrial Marker, Actuation Type Capillary, Dry Time 10 sec., Standards ASTM D-4236, Tip Material Acrylic, Tip Size 3/64 in, Features Clog and Wear Resistant Tip for Writing On Rough, Dusty, Wet, Oily Surfaces, Quick Dry, Hard Hat Clip, Lanyard Hole, Antiroll Design, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.