Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Infrared Camera Kit, 60 mK, 14 Degrees  to 626 Degrees F, Manual Focus 2260-21

Infrared Camera Kit, 60 mK, 14 Degrees to 626 Degrees F, Manual Focus (Discontinued)

  • Mfr # 2260-21
  • Zoro # G5276065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2260-21
Zoro #
G5276065
UPC #
045242268016
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
5 yr
Display Size
3.5

Details

Item
Infrared Camera Kit
Item - Infrared Camera
Infrared Camera
Temp. Range (F) - Infrared
14 Degrees to 626 Degrees
IR Detector Resolution
160 x 120 Pixels
Temp. Range (C) - Infrared
-10 Degrees to 350 Degrees
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-4.0 Degrees
Field of View
25 Degrees Horizontal x 19 Degrees Vertical
Thermal Resolution
19,200 Pixels
Spectral Response - Infrared
8.0 to 14.0um
Focus Method
Manual
Field of View - IR Camera
25.0 Degrees Horizontal x 19.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.10m
Thermal Sensitivity - IR Camera
60 mK
Detector Resolution - Infrared
160 x 120 Pixels
Display - IR Camera
3.5 in High Resolution Color LCD
Display Resolution - IR Camera
640 x 480 Pixels
Display Type
High Contrast Landscape LCD
Emissivity
Adjustable 0.01 to 1.00
Thermal And Visible Light Blending
No
Picture In Picture
No
Temp. Accuracy (C)
+/-2 Degrees or +/-2%
Special Features
Capture Thermal and Visual Image Simultaneously, Manual and Auto Level/Span Adjustment, 6 ft Drop Tested, Milwaukee Reporting Software Included
Alarm
No
Focus Range
4" to Infinity
Wireless
No
Visual Light Resolution
1.3 MP
Display
3.5" High Resolution LCD
Temp. Accuracy
+/-4 Degrees F (2 Degrees C) or +/-2%
File Formats
jpg
Temp. Accuracy (F)
+/-4 Degrees or +/-2%
Data Logging - Instrument
Yes
Image Notation
Yes (In Software)
Drop Tested
Yes, 6 ft
Multiple Lens Option
No
Image Frequency
60 Hz
Spectral Response
8 to 14 micron m
NIST Certified
No
Frame Rate - IR Camera
60 Hz
Thermal Sensitivity
.1 Degrees C at 30 Degrees C
Ambient Temp. Range
14 Degrees to 662 Degrees F (-10 Degrees to 350 Degrees C)
Removable Memory Card
SD
Thermal and Visible Light Blending
No
Includes
2GB SD Card, M12(TM) REDLITHIUM(TM) Battery (48-11-2401), M12(TM) Lithium-ion Battery Charger (48-59-2401), Carrying Case, Quick Reference Guide, SD Card Reader, Software Manual, Thermal Imager Manual, Thermal Imager Report Software, USB Cable
Data Logging
Yes
Laser Sighting
No
Temp. Range (F)
14 Degrees to 662 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Temp. Range (C)
-10 Degrees to 350 Degrees
Articulating Lens
No
Focus Range - Infrared
0.10m to Infinity

Description

Infrared Camera Kit, Visual Light Resolution 1.3 MP, Thermal Sensitivity .1 Degrees C at 30 Degrees C, Field of View 25 Degrees Horizontal x 19 Degrees Vertical, Focus Method Manual, Includes 2GB SD Card, M12(TM) REDLITHIUM(TM) Battery (48-11-2401), M12(TM) Lithium-ion Battery Charger (48-59-2401), Carrying Case, Quick Reference Guide, SD Card Reader, Software Manual, Thermal Imager Manual, Thermal Imager Report Software, USB Cable, File Formats jpg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.