Zoro Homepage
This item is Discontinued.
Milwaukee Tool Infrared Camera Kit, 14 Degrees  to 626 Degrees F, 60 mK, 2.4 in Color LCD Display 2258-21

Infrared Camera Kit, 14 Degrees to 626 Degrees F, 60 mK, 2.4 in Color LCD Display (Discontinued)

  • Mfr # 2258-21
  • Zoro # G2000446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2258-21
Zoro #
G2000446
UPC #
045242351930
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr

Details

Item
Infrared Camera Kit
Field of View
26.8 Degrees Horizontal x 35.4 Degrees Vertical
Temp. Range (F) - Infrared
14 Degrees to 626 Degrees
Thermal Sensitivity
60 mK
Focus Method
Fixed
File Formats
PNG
Removable Memory Card
SD
Includes
2XKZ6 M12 Red Lithium 1.5Ah Compact Battery Pack, 2XKZ7 M12 Battery Charger, Protective Rubber Shield, 8GB SD Card, Micro-USB Cord, Manual, Carrying Case
Temp. Range (C) - Infrared
-10 Degrees to 330 Degrees
Emissivity
Adjustable 0.10 to 1.00
Spectral Response - Infrared
8.0 to 14.0um
Temp. Accuracy (F) - Infrared
+/-5.0% or +/-9.0 Degrees
Image Notation
Yes (In Software)
Item - Infrared Camera
Infrared Camera
Field of View - IR Camera
26.8 Degrees Horizontal x 35.4 Degrees Vertical
Thermal And Visible Light Blending
No
Drop Tested
2m
Alarm
No
Wireless
No
Temp. Accuracy (C) - Infrared
+/-5.0% or +/-5.0 Degrees
Picture In Picture
No
Articulating Lens
No
Display
2.4" LCD
Focus Range - Infrared
0.91m to Infinity
Thermal and Visible Light Blending
No
Display - IR Camera
2.4 in Color LCD
Thermal Sensitivity - IR Camera
60 mK
Frame Rate - IR Camera
8 Hz
Spectral Response
8 to 14um
Temp. Range (F)
14 Degrees to 626 Degrees
Image Frequency
8 Hz
Display Resolution - IR Camera
320 x 240 Pixels
NIST Certified
No
Special Features
Hot/Cold Spot Locator, Dual laser targeting, 83:1 Distance-to-spot targeting, Full Radiometric Image Capture, Dual LED Floodlight, Free Milwaukee Reporting Software Available
Temp. Accuracy
+/-5 Degrees C or +/-5%
Detector Resolution - Infrared
102 x 77 Pixels
Data Logging - Instrument
Yes
Thermal Resolution
7854 Pixels
Temp. Range (C)
-10 Degrees to 330 Degrees
Multiple Lens Option
No
Ambient Temp. Range
-20 Degrees C to 60 Degrees C
Laser Sighting
Yes
IR Detector Resolution
102 x 77 Pixels
Data Logging
Yes
Focus Range
3 ft. to Infinity
Focus Distance - Infrared
Minimum of 0.91m
Corded/Cordless
Cordless

Description

Infrared Camera Kit, Thermal Sensitivity 60 mK, Field of View 26.8 Degrees Horizontal x 35.4 Degrees Vertical, Focus Method Fixed, Includes 2XKZ6 M12 Red Lithium 1.5Ah Compact Battery Pack, 2XKZ7 M12 Battery Charger, Protective Rubber Shield, 8GB SD Card, Micro-USB Cord, Manual, Carrying Case, File Formats PNG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.