This item is Discontinued.

Milwaukee Tool Infrared Camera Kit, 60 mK, 14 Degrees  to 626 Degrees F, Manual Focus 2260-21NST

Infrared Camera Kit, 60 mK, 14 Degrees to 626 Degrees F, Manual Focus (Discontinued)

  • Mfr # 2260-21NST
  • Zoro # G8651727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2260-21NST
Zoro #
G8651727
UPC #
045242341115
Country of Origin
China

Dimensions

Display Size
3.5
Manufacturers Warranty Length
5 yr

Details

Item - Infrared Camera
Infrared Camera
Item
Infrared Camera Kit
Temp. Range (F) - Infrared
14 Degrees to 626 Degrees
IR Detector Resolution
160 x 120 Pixels
Temp. Range (C) - Infrared
-10 Degrees to 350 Degrees
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-4.0 Degrees
Thermal Resolution
19,200 Pixels
Field of View
25 Degrees Horizontal x 19 Degrees Vertical
Focus Method
Manual
Spectral Response - Infrared
8.0 to 14.0um
Field of View - IR Camera
25.0 Degrees Horizontal x 19.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.10m
Thermal Sensitivity - IR Camera
60 mK
Display - IR Camera
3.5 in High Contrast Color LCD
Detector Resolution - Infrared
160 x 120 Pixels
Display Resolution - IR Camera
640 x 480 Pixels
Temp. Accuracy
+/-4 Degrees F or +/-2%
Thermal And Visible Light Blending
No
Image Notation
Yes (In Software)
Display
3.5" High Contrast Color LCD
Alarm
No
Display Type
High Contrast Landscape LCD
File Formats
jpg
Image Frequency
60 Hz
Includes
Red Li-Ion Battery 12V, 30 min 12V Charger, 2GB SD Card, SD Card Reader, MiniB to USB Cable, CD-ROM Containing The Thermal Imager Reporting Software, Thermal Imager and Software Manuals, Quick Start Guide, Statement of Calibration
Picture In Picture
No
Temp. Accuracy (F)
+/-4 Degrees or +/-2%
Drop Tested
6 ft
NIST Certified
Yes
Frame Rate - IR Camera
60 Hz
Temp. Range (C)
-10 Degrees to 350 Degrees
Visual Light Resolution
1.3 MP
Multiple Lens Option
No
Removable Memory Card
SD
Wireless
No
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Laser Sighting
No
Emissivity
Adjustable 0.01 to 1.00
Thermal Sensitivity
0.10 Degrees at 30 Degrees C
Focus Range - Infrared
0.10m to Infinity
Articulating Lens
No
Special Features
Capture Thermal and Visual Image Simultaneously
Ambient Temp. Range
14 Degrees to 662 Degrees F (-10 Degrees to 350 Degrees C)
Temp. Range (F)
14 Degrees to 662 Degrees
Data Logging
Yes
Spectral Response
8 to 14um
Data Logging - Instrument
Yes
Thermal and Visible Light Blending
No
Focus Range
4" to Infinity

Description

Infrared Camera Kit, Visual Light Resolution 1.3 MP, Thermal Sensitivity 0.10 Degrees at 30 Degrees C, Field of View 25 Degrees Horizontal x 19 Degrees Vertical, Focus Method Manual, Includes Red Li-Ion Battery 12V, 30 min 12V Charger, 2GB SD Card, SD Card Reader, MiniB to USB Cable, CD-ROM Containing The Thermal Imager Reporting Software, Thermal Imager and Software Manuals, Quick Start Guide, Statement of Calibration, File Formats jpg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.