Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INKZALL Orange Liquid Paint Marker

  • Mfr # 48-22-3771

  • Zoro # G4242939


product price: $4.97
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Tip Size
Medium
Marker Type
Permanent
Series
Inkzall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3771
Zoro #
G4242939
UPC #
045242363421
Country of Origin
Italy

Dimensions

Tip Size
Medium
Overall Length
1 in
Tip Size Group
Medium

Details

Color
Orange
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Marker Type
Permanent
Series
Inkzall
Standards
ASTM F963-11, EN 71-3
Marking Tool Product Group
Paint Markers
Features
Water-Resistant, UV-Resistant
Actuation Type
Valve
Dry Time
10 sec
Minimum Application Temperature
-50 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
MIL Spec STD-2041D Compliance
No
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Application Temperature
300 Degrees F
Pigment Material
Paint
Tip Protection Type
Snap-on Cap
NSF Registered
No
Minimum Performance Temperature
-50 Degrees F
Color Family
Oranges
Maximum Performance Temperature
300 Degrees F
US Navy C3070 Specification Compliance
No
Housing Material
Plastic
Compatible Surfaces
Block, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood
Pigment Permanence
Permanent
Paint Marker Format
Marker
Specialty Environment or Surface Conditions
Low VOC

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Block, Brick, Cardboard, Ceramic, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood, Dry Time 10 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet/Chisel, Maximum Application Temperature 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.