Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INKZALL Yellow Liquid Paint Marker

  • Mfr # 48-22-3721

  • Zoro # G4242981


product price: $4.97
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Marker Type
Permanent
Tip Size
Medium
Standards
ASTM F963-11, EN 71-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3721
Zoro #
G4242981
UPC #
045242363377
Country of Origin
Italy

Dimensions

Tip Size
Medium
Tip Size Group
Medium
Overall Length
1 in

Details

Color
Yellow
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Marker Type
Permanent
Standards
ASTM F963-11, EN 71-3
Marking Tool Product Group
Paint Markers
Series
Inkzall
Features
Water-Resistant, UV-Resistant
Actuation Type
Valve
Dry Time
10 sec
US Navy C3070 Specification Compliance
No
Minimum Application Temperature
-50 Degrees F
Specialty Environment or Surface Conditions
Low VOC
NSF Registered
No
MIL Spec STD-2041D Compliance
No
Housing Material
Plastic
Tip Protection Type
Snap-on Cap
Maximum Application Temperature
300 Degrees F
Color Family
Yellow
Maximum Performance Temperature
300 Degrees F
Paint Marker Format
Marker
Rolls-Royce EMS 56752 Specification Compliance
No
US DOE RDT-F7-3T Specification Compliance
No
Pigment Material
Paint
Minimum Performance Temperature
-50 Degrees F
Compatible Surfaces
Block, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood
Pigment Permanence
Permanent

Description

INKZALL Liquid Paint Markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL Liquid Paint Markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL Liquid Paint Markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL Liquid Paint Markers provide the longest lasting marks that are both water and UV resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.